Learn More
Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap



Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
Brand: Corning™ 431401
355.23 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free

Specifications
16.9 oz. | |
Polypropylene | |
43 mm | |
500 mL | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. | |
Wide | |
Baffled | |
43 mm |
Orange | |
Top style: Threaded | |
4.3 cm | |
Polycarbonate | |
50 mL | |
25/Cs. | |
Single-use | |
Sterile | |
Vented |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
28924003 | Certificate of Quality | 15/04/2025 | 431401 |
12524002 | Certificate of Quality | 15/03/2025 | 431401 |
05324001 | Certificate of Quality | 07/09/2024 | 431401 |
01823001 | Certificate of Quality | 24/06/2024 | 431401 |
05324001 | Certificate of Compliance | 19/04/2024 | 431401 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.