missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Internally Threaded Cryogenic Vials
BIOPHARMAGREENER_CHOICE

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Internally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

Brand:  Corning™ 431386

171.95 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10546243

  • 181.00 € / Pack of 250
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.


Includes: 50-position polyfoam rack with each case, for easy carrying
This item is not returnable. View return policy

Description

Description

These vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples. Made of polypropylene for stability in extreme temperature conditions.

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal.
  • 2 mL self-standing vials are available in five cap colors.
  • Vials may be color coded with inserts.
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic

Warning! Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
12.8 mm
Sterile
Yes
250
-196°C
Round (Self-standing)
Yes
Cap
Nonpyrogenic, RNase/DNase-free
Natural
Polypropylene
2 mL
Silicone washer for secure seal, 50-position polyfoam rack with each case for easy carrying
50
Internal
Yes
Polypropylene
39.8 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number26124002 Certificate TypeCertificate of Quality Date01/04/2025 Catalog Number431386
Lot Number24824054 Certificate TypeCertificate of Quality Date01/04/2025 Catalog Number431386
Lot Number21924037 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number431386
Lot Number21824056 Certificate TypeCertificate of Quality Date15/03/2025 Catalog Number431386
Lot Number21524032 Certificate TypeCertificate of Quality Date01/03/2025 Catalog Number431386
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Internally Threaded Cryogenic Vials > Orange; 2 mL; Yes; 250/Cs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.