Learn More
Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes



Manufactured from crystal clear rigid PET for optimum visibility. Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes have conical bottoms and high-density polyethylene plug seal caps providing a premium centrifuge tube.
Brand: Corning™ 430304
Description
- Corning centrifuge tubes feature black printed graduations and a large white marking spot.
- Available with your choice of cap styles: the advanced Corning CentriStar™ cap or the original plug seal cap.
- Sterile. RNase-/DNase-free.
- Nonpyrogenic.
- 95 kPA (14 psi) pressure tested – plug seal cap only.
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Order Info
Rack included

Specifications
HDPE | |
1.2 in. | |
50 mL | |
PET | |
500 | |
Rack | |
Conical | |
1.69 oz. | |
Plug | |
Large White Marking Area | |
Yes | |
3600 x g |
Orange | |
Clear | |
Single-use | |
Rack | |
25 | |
Sterile | |
114 mm | |
Conical | |
Yes | |
30 mm | |
Centrifuge Tube |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.