missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ TC-Treated Culture Dishes



Tissue-culture (TC) treated for optimum attachment and growth of anchorage-dependent cells. Corning™ TC-Treated Culture Dishes provide an ideal solution for growing and maintaining cells in vitro.
Brand: Corning™ 430293
Description
- Corning™ CellBIND™ surface is a novel cell culture treatment that increases surface wettability for more even and consistent cell attachment
- Ultra-Low Attachment surface dishes feature a covalently bound hydrogel layer that minimizes cell attachment, protein absorption, and cellular activation
- 10 dishes/bag are available for 100 mm dishes (Cat. No. 430293)
- 245 mm square dishes offer 500 cm2 growth surface
- Stacking beads aid in handling
- Vents provide consistent gas exchange
- Manufactured from optically clear virgin polystyrene
- Sterile
- Nonpyrogenic
Dish style (mm) = actual growth surface diameters: 35 mm dish = 34.4 mm; 60 mm dish = 52.1 mm; 100 mm dish = 83.8 mm; 150 mm dish = 139.1 mm.
Cat. no. 431110, Square dishes with interior bottom dimensions of 224 x 224 mm.
Order Info
Package quantities differ. Check ordering table for details.

Specifications
Clear | |
Polystyrene | |
16.5 mL (Well) | |
55 cm2 | |
Not Gridded | |
Round | |
Cell Culture | |
11 to 16.5 mL | |
480/Cs. | |
100 mm dia. | |
100 mm |
Yes | |
Flat | |
Clear | |
Single-use | |
Polystyrene | |
Sterile | |
Cell Culture Petri Dish | |
Lid | |
10/Pk. | |
20 mm |
COR001 Lifescience Guid
File size: 7 MB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ TC-Treated Culture Dishes > TC-treated; 100 x 20 mm; No; 10/Pk
Spot an opportunity for improvement?Share a Content Correction