missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks
GREENER_CHOICE

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Two-and Three-Liter Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Brand:  Corning™ 431255

 View more versions of this product

Product Code. 17220794

  • 411.63 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fernbach design increases surface area for gas exchange
  • Made from optically-clear polycarbonate
  • Ideal for shaker culture applications
  • Baffled bottoms improve mixing and increase gas exchange
  • Vent caps supplied in every case of product for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and nonpyrogenic
  • RNase- and DNase-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

67.6 oz.
Polypropylene
2000 mL
For shaker culture applications
Wide Mouth
1/Pk.
Wide
Non-baffled
Orange
Top style: Threaded
Polycarbonate
100 mL
6/Cs.
Single-use
Sterile
Vented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number02025001 Certificate TypeCertificate of Quality Date30/04/2025 Catalog Number431255
Lot Number36224018 Certificate TypeCertificate of Quality Date25/04/2025 Catalog Number431255
Lot Number31824016 Certificate TypeCertificate of Quality Date26/03/2025 Catalog Number431255
Lot Number29324015 Certificate TypeCertificate of Quality Date22/03/2025 Catalog Number431255
Lot Number27224014 Certificate TypeCertificate of Quality Date15/02/2025 Catalog Number431255
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks > Plain; Vent; 2 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.