missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal CellSTACK™ Caps



For filling, venting, and manipulation
Brand: Corning™ 3281
This item is not returnable.
View return policy
Description
- Choice of 33mm polyethylene, solid or vented
- Sterilized by gamma irradiation

Specifications
Orange | |
3.3 cm | |
0.37 in. I.D. tubing and 50mm filter with 0.2μm pore hydrophobic membrane | |
Single-use | |
Screw, Vented |
HDPE | |
For filling, venting, and manipulation, allows gas exchange while minimizing the risk of contamination | |
Cap, Filling | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed.
COR001 Lifescience Guid
File size: 7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Universal CellSTACK™ Caps > With 3/8 in. (9.5mm) ID Tubing and 50mm Filter with 0.2μm Pore Hydrophobic Membrane
Spot an opportunity for improvement?Share a Content Correction