missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Stack Rack, Nonsterile

Designed to assure a reliable fit with major brand pipetters
82.27 € - 331.89 €
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Sterility | Non-sterile |
Color | Natural |
Format | Rack |
Packaging | 400 Tips/Stack Rack |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
10401632
![]() |
Corning™
4806 |
400 Tips x 2 Racks/Cs. |
82.27 €
Pack of 960 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
||||||
10307751
![]() |
Corning™
4803 |
400 Tips x 10 Racks/Cs. |
331.89 €
Pack of 4800 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
||||||
Description
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
1 to 200 μL | |
Natural | |
400 Tips/Stack Rack | |
Polypropylene |
Non-sterile | |
Rack | |
Yes | |
10, 50, 100μL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Universal Fit Pipet Tips: Stack Rack, Nonsterile