missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Spin-X™ Centrifuge Tube Filters, CA Membrane

Consisting of a membrane-containing filter unit within a polypropylene centrifuge tube. Corning™ Costar™ Spin-X™Centrifuge Tube Filters effectively filters small sample volumes by centrifugation for bacteria removal, particle removal, HPLC sample preparation, removal of cells from media and purification of DNA from agarose and polyacrylamide gels.

189.00 € - 326.56 €

Specifications

Material (Membrane) Cellulose Acetate
Type Spin-X
Volume (Metric) 0.5 mL
View More Specs

Products 4
Product Code Brand Pore Size Sterility Price Quantity & Availability  
Product Code Brand Pore Size Sterility Price Quantity & Availability  
10649351
View Documents
Corning™
8163
0.45 μm Non-sterile
194.63 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
10310361
View Documents
Corning™
8160
0.22 μm Sterile
326.56 €
Pack of 96
In Stock
to see stock.
Edge
Add to basket
 
10787632
View Documents
Corning™
8162
0.45 μm Sterile
314.00 €
Pack of 96
In Stock
to see stock.
Add to basket
 
10104101
View Documents
Corning™
8161
0.22 μm Non-sterile
189.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Spin-X centrifuge tube filters consist of a membrane-containing filter unit within a microcentrifuge tube.
  • Uses: Removing bacteria, cells, and particles from liquids; HPLC sample preparation; DNA removal from agarose or acrylamide gels. Maximum RCF is 16,000 x g.
Specifications

Specifications

Cellulose Acetate
Spin-X
0.5 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Costar™ Spin-X™ Centrifuge Tube Filters, CA Membrane

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.