Learn More
Thermo Scientific™ CryoBox™ Freezer Racks

Stack and organize standard cryogenic vial storage boxes with these freezer racks.
Brand: Thermo Scientific™ 5036-0009
1166.78 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.
- Conveniently store standard 5-1/4 x 5-1/4 cryogenic vial storage boxes with these freezer racks
- Fits Thermo Scientific Nalgene™ and Nunc™ CryoBoxes™
- Options include durable stainless-steel and aluminum racks that fit most common upright and chest freezers

Spécification
Silver | |
9 CryoBoxes/Rack | |
Vertical | |
Cryogenic Box Storage Rack, Vertical |
5.625 x 5.5 x 19.75 in. (14.3 x 14 x 50.2 cm) | |
4/cs. | |
Stainless Steel |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.