Learn More
Eppendorf™ CryoCube™ F101h Maximum Freezer Rack
These metal racks enable optimal use of space as well as easy relocation of sample boxes.
Brand: Eppendorf™ 6001092210
Description
Comprehensive storage of samples in a ULT freezer is based on storage boxes. The boxes should be stored in dedicated freezer racks.
- Maximum box size: 136 x 136 mm
- For ULT freezer: CryoCube F101h (from Q4 2023) (max. 3 racks, max. 36 boxes) plus 30 boxes with standard rack

Specifications
Drawer Rack | |
Not Autoclavable | |
Boxes (2 in.) | |
12 Positions | |
None | |
Non-sterile | |
140 mm |
6 x 2 | |
Silver | |
Stainless Steel | |
Rectangular | |
Yes | |
307 mm | |
337 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.