missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Culture Tubes

Corning™'s culture tubes are disposable, have a flat bottom and come without a marking spot.

Brand:  PYREX™ 99448-16X

Product Code. 10746693

  • 432.16 € / Pack of 1000
Estimated Shipment: 04-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 16 x 100 mm
  • Made from borosilicate glass and are sold without caps.
  • For disposable phenolic caps, see Corning Part No. 99999.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

11.5 mL
Single-use
480
No
Not Included
100 mm
1000/Pk.
Non-sterile
16 mm
Culture Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PYREX™ Culture Tubes > Height: 100mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.