missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Deionization Cartridges
Purify water with single use cartridges. Fisherbrand™ Deionization Cartridges change color when saturation is detected.
76.80 € - 94.45 €
Specifications
Capacity | Depends on the quality of the inlet water |
---|---|
Flow Rate | 20 L/hr. |
Resin Type | Ion Exchanger |
Filter Size | 500 mm |
Pressure | 3 bar |
Product Code | Brand | Color Indicator | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Indicator | Price | Quantity & Availability | |||||
11954159
|
Fisherbrand™
R3 |
Blue cartridge turns ocher brown |
94.45 €
Each |
In Stock
Log in to see stock. |
|||||
11944159
|
Fisherbrand™
U3 |
Green cartridge turns purple |
76.80 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Detects the saturation by color change
- Direct connection to the water network
- A wide choice of cartridges to meet all needs with reduced cost
- No electrical connection
- A transparent building to monitor the saturation of the resin without auxiliary measurement
- The disposable cartridges contain only new resins. The performance level is constant and guaranteed
- At saturation of the resin cartridges are simply discarded
- The small dimensions allow easy installation
- Applications: dishwashing, cooling circuit filling, battery, battery and radiator antifreeze preparation, photo development
Specifications
Depends on the quality of the inlet water | |
Ion Exchanger | |
3 bar | |
35°C | |
Cartridge |
20 L/hr. | |
500 mm | |
1 Each | |
10°C to 35°C |