missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Diaphragm Pump

Use these chemically resistant pumps for applications involving aggressive solvents and acidic vapors. Fisherbrand™ Diaphragm Pumps and connection heads are carbon fiber reinforced to provide electrical conductivity and prevent electrostatic charging.

Brand:  Fisherbrand™ 400171-23

Product Code. 10287097

  • 1536.98 € / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Chemically resistant, ideal for applications involving aggressive solvents and acidic vapors
  • Replacement for rotary vane pumps and water aspirators, especially in rough vacuum applications where corrosive vapors are encountered
  • Pump heads are made from PTFE with carbon fibre reinforcing to handle corrosive and aggressive vapors without damage
  • Pumping chambers are hermetically separated from drive space, ensuring extended life of mechanical parts
  • Pumps use PFTE diaphragms sandwiched to strong non-wetted backing and PEEK valves, which are chemical resistance and extremely hard wearing when compared to elastomer valves
  • Gas ballast valve helps to preserve pump performance when working with condensable vaporset
    • Hose nozzles for 8mm I. D. tubing
    • Vibration damping feet
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8 mbar
19.5 x 23.5 x 14.5 cm (7.6 x 9.25 x 5.7 in.)
14.3 lb.
16 L/min.
Vacuum Oven
230 V 50/60 Hz motor with Schuko and UK power leads
PTFE
6.5 kg
Diaphragm Vacuum Pump
<8 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Diaphragm Pump > Flow Rate: 16L/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.