Learn More
Digi-Sense™ Professional Dual-Laser Infrared Thermometer with Bluetooth™ Connectivity
View, store, and share real-time data on a smartphone
Brand: Digi-Sense™ 20250-25
Description
- Unlimited data storage based on smart device capacity
- Reliable measurements.
- Precalibrated to NIST-traceable standards
- Internal data logging saves up to 32K IR readings
- External type K thermocouple input for contact measurements
- Dual-laser sighting to quickly pinpoint target areas
- Backlight dot-matrix display permits viewing in low-light conditions
Specifications
NIST | |
Adjustable: 0.1 to 1.0 | |
4 in. | |
Type K flexible probe, software, tripod, carrying case, 9 V battery, and NIST-traceable calibration report with data. | |
ABS Plastic | |
Professional Dual-Laser Infrared Thermometer | |
0.1°F/°C below 1000°, 1°F/°C above 1000° | |
2.27 kg | |
Datalogging | |
1850°C | |
-50°C | |
-50°C to +1850°C | |
9 V | |
Backlit LCD |
Single-use | |
Temperature measurement | |
10.16 cm | |
19.05 cm | |
150 milliseconds | |
Type-K | |
5 lb. | |
9.75 in. | |
3362°F | |
-58°F | |
-58°F to +3362°F | |
Yes | |
From 932 to 1832°F (500 to 1000°C): ±1.5% | |
24.77 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.