Learn More
Dimethyl sulfoxide, HPLC Grade, 99.9+%, Thermo Scientific Chemicals
Description
Dimethyl sulfoxide is used as a mobile phase in High Performance Liquid Chromatography and Liquid Chromatography coupled with Mass Spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 18.4°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 1.101 |
Boiling Point | 189°C |
Quantity | 4 x 1 L |
Flash Point | 87°C (189°F) |
Ignition Point | 270°C (518°F) |
Odor | Mild |
Physical Form | Liquid |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
N11L031 | Certificate of Analysis | 20/02/2025 | 022914.M1,022914.K7,022914.0F,022914.K2 |
2415352 | Certificate of Analysis | 31/01/2025 | 022914.M1,022914.K7,022914.0F,022914.K2 |
2403095 | Certificate of Analysis | 31/01/2025 | 022914.M1,022914.K7,022914.0F,022914.K2 |
1905836 | Certificate of Analysis | 27/01/2025 | 022914.M1,022914.K7,022914.0F,022914.K2 |
1989699 | Certificate of Analysis | 27/01/2025 | 022914.M1,022914.K7,022914.0F,022914.K2 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.