missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson DISPENSMAN™ Bottle-top Dispenser
Use this bottle-top dispenser for convenient, safe, and precise delivery of common laboratory solutions and solvents.
Brand: Gilson F110103
516.16 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Accurate and reproducible dispensing: Quickly and easily dispense just the liquid needed with a precise volume setting. The built-in recalibration mechanism ensures reproducibility.
- Safe and easy to use: keep your bench and other devices safe with the anti-drip system and the return of liquid into the bottle after use. The sliding volume adjuster enables simple one-hand operation and volume adjustment.
- Flexible
- Adaptable to every type of liquid with an easy calibration

Specifications
±0.06 | |
Bottletop Dispenser | |
ISO 8655-5 | |
2.2 g/cm³ | |
Polypropylene, ETFE, PTFE, FEP, Glass | |
None | |
Bottled Liquids | |
0.2 mL | |
Dispensman | |
≤0.010 | |
Yes | |
Non-sterile | |
<15°C and >40°C | |
0.33 oz. | |
8 in. | |
1 |
90° | |
Autoclavable | |
White, Blue | |
1 | |
10 mL | |
Dispensing bottled liquids | |
Dispenser | |
600 mbar | |
Straight | |
1 | |
Bar with Nozzle | |
<59°F and >104°F | |
500 mm²/s max | |
1 Year | |
20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson DISPENSMAN™ Bottle-top Dispenser > DISPENSMAN 10 mL, 1-10 mL
Spot an opportunity for improvement?Share a Content Correction