Learn More
Buerkle™ Disposable Funnel for Powders, LaboPlast™/SteriPlast™



The Disposable Funnel for Powders, LaboPlast™/SteriPlast™ has a short, wide discharge and is suitable for transferring powdered samples and materials, granulates, and suspensions, as well as other liquids.
Brand: Buerkle™ 5378-6008
Description
- For easy and reliable transferring
- Wide opening prevents clogging
- Suitable for use in laboratories and clean rooms or for sampling
- Clean room manufactured (clean room class 7)
- Individually packaged and optionally sterilized
- Complies with EU food requirements and FDA regulations
Specifications
100 mm | |
Polystyrene, Detectable | |
Transferring Powders, Granulates and Suspensions | |
Filling Funnel (Powders) |
25 mm | |
Blue | |
Sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
242939 | Certificate of Compliance | 21/08/2024 | 5378-6008 |
241018 | Certificate of Compliance | 25/03/2024 | 5378-6008 |
234584 | Certificate of Compliance | 13/11/2023 | 5378-6008 |
234192 | Certificate of Compliance | 13/10/2023 | 5378-6008 |
216081 | Certificate of Compliance | 18/03/2022 | 5378-6008 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.