missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Disposable Plastic Serological Pipettes
These Disposable Plastic Serological Pipettes are suitable for daily cell-culture, molecular biology, and microbiology applications and are recommended for use with Gilson™ MACROMAN™ Pipette Controller. Ideal for scientists who need to easily and quickly transfer liquid aliquots from one container to another with precision.
66.65 € - 230.00 €
Specifications
Material | Polystyrene, Polypropylene |
---|---|
Sterility | Sterile |
Color | Clear |
Type | Serological Pipette |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Packaging Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Packaging Type | Quantity | Price | Quantity & Availability | ||||
17138465
|
Gilson™
F110122 |
1 mL | Individually Wrapped | 1000 Pipettes |
203.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17128465
|
Gilson™
F110121 |
1 mL | Bulk (40 Bags of 25 Pipettes) | 1000 Pipettes |
176.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17158465
|
Gilson™
F110124 |
2 mL | Individually Wrapped | 1000 Pipettes |
230.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17148465
|
Gilson™
F110123 |
2 mL | Bulk (40 Bags of 25 Pipettes) | 1000 Pipettes |
217.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
17178465
|
Gilson™
F110126 |
5 mL | Individually Wrapped | 200 Pipettes |
66.65 €
Pack of 200 |
In Stock
Log in to see stock. |
||||
17168465
|
Gilson™
F110125 |
5 mL | Bulk (20 Bags of 25 Pipettes) | 500 Pipettes |
153.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
17198465
|
Gilson™
F110128 |
10 mL | Individually Wrapped | 200 Pipettes |
72.70 €
Pack of 200 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
17188465
|
Gilson™
F110127 |
10 mL | Bulk (20 Bags of 25 Pipettes) | 500 Pipettes |
166.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
17118475
|
Gilson™
F110130 |
25 mL | Individually Wrapped | 200 Pipettes |
127.00 €
Pack of 200 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
17108475
|
Gilson™
F110129 |
25 mL | Bulk (10 Bags of 20 Pipettes) | 200 Pipettes |
144.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||||
16445099
|
Gilson™
F110131 |
50 mL | Individually Wrapped | 100 Pipettes |
205.00 €
Pack of 100 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
Description
- Made of USP Class VI polystyrene and free of experiment-altering contaminants
- Gamma-sterilized, non-pyrogenic, and certified free of detectable RNase/DNase
- Features polyester fiber plug, offering a high level of protection against over-pipetting and contamination by liquids and aerosols
- Easily identify sizes by color-coded rings
- Marked with ascending and descending graduations, as well as negative graduations, enabling precise and convenient dispensing of liquids
- Recommended for use with Gilson™ MACROMAN™ Pipette controller, but can be used with any pipette controller
Specifications
Polystyrene, Polypropylene | |
Clear | |
Single-use |
Sterile | |
Serological Pipette | |
Gilson MACROMAN Pipet Controller |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ Disposable Plastic Serological Pipettes