Learn More
Brady™ Dissolvable Paper Labels for Thermal Transfer Printers

These water dissolvable labels can be washed away without leaving behind any residue.
Brand: Brady™ 198760
Description
The water dissolvable paper label is self-adhesive and extremely easy to apply. Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to.
- Leaves no residue
- Reduces labor required to remove labels
- Reduces maintenance to filters and drains
- Enables easy reidentification of reusable items in a range of industries
Specifications
Not Autoclavable | |
Acrylic | |
Matte | |
Thermal Transfer | |
Asset Tracking, General Identification, Laboratory Labeling, Warehouse Marking | |
1 | |
Rectangle | |
0.076 mm | |
50.8 mm |
THT-17-403-3 | |
White | |
Paper (B-403) | |
Non-sterile | |
BradyPrinter i5100, i7100, and PR Plus Series Label Printers, IP™ Series Printer, THT 76 mm Core Printers | |
3000 Labels | |
-70°C to +100°C | |
28.6 mm | |
25.4 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.