missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Amber Dropping Bottles with Pipette
Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Description
- Amber soda-lime glass construction
- Includes dropping pipette and rubber bulb

Specifications
Specifications
Capacity (Metric) | 100 mL |
Color | Amber |
Material | Soda Lime Glass |
Closure Included | Yes |
Height (Metric) | 150 mm |
Closure Material | Rubber |
Diameter (Metric) | 55 mm |
Closure Type | Ground Joint Stopper with Rubber Bulb |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Amber Dropping Bottles with Pipette >
Spot an opportunity for improvement?Share a Content Correction