missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Drummond Microcaps Borosilicate Glass Capillary Tubes
Kimble Chase Drummond Microcaps Borosilicate Glass Capillary Tubes, Capacity: 0.5 uL, Length: 32 mm, Quantity: 100/Pk.
141.00 € - 173.00 €
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
13065803
|
Kimble Chase™
764500-0000 |
0.5 μL | 32 mm |
173.00 €
Pack of 100 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
12389389
|
Kimble Chase™
764500-0001 |
1 μL |
153.00 €
Pack of 100 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||||
13035813
|
Kimble Chase™
|
25 μL | 65 mm |
N/A
|
N/A | |||||
13045813
|
Kimble Chase™
7645000050 |
50 μL | 100 mm |
141.00 €
Pack of 100 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
|||||
Description
Kimble Chase Drummond Microcaps Borosilicate Glass Capillary Tubes, Capacity: 0.5 uL, Length: 32 mm, Quantity: 100/Pk.
Specifications
100/Pk. | |
Capillary Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimble Chase™ Drummond Microcaps Borosilicate Glass Capillary Tubes