missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences DURAN™ Silicone Lid, stretchable Product Code.: 16487970
In Stock
to see stock.
Add to basket

DWK Life Sciences DURAN™ Silicone Lid, stretchable

Product Code. 16487970 Shop All DWK Life Sciences Products
Light Blue, Large
Click to view available options
Color:
Green
Light Blue
Pink
Size:
Small
Medium
Large
This item is not returnable. View return policy

Product Code. 16487970

Brand: DWK Life Sciences 291103128

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

The stretchable silicone lid is used to close round and square vessels and is available in three sizes and as a set as well as in three colours each.

The closure or covering of vessels is an everyday topic in the laboratory. Often glass plates or aluminum foil are used. From the point of view of environmental friendliness and durability, both variants are rather classified as disadvantageous. The newly developed silicone cover is a good alternative to conventional cover variants and is available individually in three sizes or as a set. Due to its elasticity, the lid can be used for a variety of vessel openings, square or round. The silicone lid has a slightly larger tab that can be used as a writing field. The three colors offered - cyan, pink and green - also allow color identification.

The stretchy DURAN™ silicone lids are resistant to both chemicals and heat. They are recommended for use at temperatures between -40 and +180°C. The DURAN™ lids are manufactured from silicone, which is an autoclavable, and microwave-safe material. However due to the pressure changes that occur during autoclaving the lids may become loose, or tear, as a result they are not recommended for this type of application.

  • For covering and sealing laboratory vessels
  • Stretchable and thus suitable for a large number of vessel openings
  • Available in different colors for clear differentiation and identification
  • Easy to remove with the aid of a flap, both with and without gloves
  • Chemically resistant, heat resistant and reusable
TRUSTED_SUSTAINABILITY

Specifications

Color Light Blue
Description Autoclavable (Silicone lid only without glassware)
Diameter (Metric) Outer 83.7 mm
Material Silicone
For Use With (Application) Covering; color coding and identification
No. per Pack 1/Pk.
Size Large
  • Silicone Lids Stretchable
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Silicone Lids Stretchable

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    DWK Life Sciences DURAN™ Silicone Lid, stretchable >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.