Learn More
Invitrogen™ DynaMag™-96 Side Magnet
Designed for both automation platforms (e.g., Tecan) and manual workflows, but is compatible with PCR-strips and 96-well plates (200 μL), non-skirted and half-skirted.
Brand: Invitrogen™ 12331D
719.10 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Includes: One magnet
Description
Designed for both automation platforms (e.g., Tecan) and manual workflows, but is compatible with PCR-strips and 96-well plates (200 μL), non-skirted and half-skirted.
- High wash volumes: DynaMag-96 Side Magnet
- Low elution volumes: DynaMag-96 Bottom magnet
- With extra column (13 total)
- Enables sample mixing simply by shifting 96-well plate back and forth from right-most position to left-most position
- Shifting draws beads back and forth through sample and allows mixing to be achieved without handling, promoting faster processing and less sample handing-induced variation
- When used in combination with DynaMag-96 Bottom magnet on automation platform, two magnets allow for significant volume changes through workflow
Magnet is not compatible with PCR tubes.
Order Info
Shipping Condition: Room Temperature

Specifications
Magnet | |
DynaMag™ | |
DynaMag™ |
Contains one magnet. Store at room temperature. | |
Room Temperature | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.