Learn More
Contec™ DualClean™ Softwall Strip Cleaner System



Designed to thoroughly and economically clean vinyl strip curtains with ease. DualClean™ Softwall Strip Cleaner System is a unique system that enables one operator to quickly clean both sides of a 4 to 12 in. plastic strip curtains in a single pass.
Brand: Contec™ DCQT0001
426.81 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
DualClean System:
The system includes stainless steel frame with two curved-surface arms, fabric covers and a QuickConnect™ handle. QuickConnect handles are interchangeable. The recommended handle for the DualClean system is cat. no. 19168806, extendable fiberglass handle. All parts are sold separately.- Easily and uniformly cleans both sides of the length of the strip
- Two fabric covers available to meet cleaning needs:
- Microfiber terrycloth removes and traps dust and other visible contaminants
- Quiltec™ knit polyester is ideally suited to critical environments
- Frame attaches to a wide variety of Contec handles
- Electropolished frame is autoclavable and resistant to most chemicals and disinfectants

Specifications
67 x 7 cm (26.3 x 2.77 in.) | |
White | |
26.3 in. | |
66.8 cm | |
6 cm | |
Single-use | |
ISO Class 4 to 6, Grade A/B Areas | |
Polyester Knit |
Dual Clean Cover | |
DCQT0001 | |
Non-sterile | |
Not Autoclavable | |
2.5 in. | |
Enables one operator to easily and quickly clean both sides of the plastic strip curtains in a single pass | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.