missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ EasyLED Ring Light

The EasyLED Ring Light is a professional incident illumination system for stereo microscopy and macroscopy. Highly homogeneous and shadow free illumination in a tough metal housing and well designed heat sink. The only Ring Light to offer a built-in controller.

Brand:  SCHOTT AG Lighting and Imaging™ 600300

 View more versions of this product

Product Code. 11786998

  • 662.00 â‚¬ / Each
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Professional incident illumination system for stereo microscopy and macroscopy. Highly homogeneous and shadow free illumination in a tough metal housing and well designed heat sink. The only ringlight to offer a build-in controller.

  • Offers an extremely homogeneous and shadow-free illumination.
  • Robust metal housing.
  • Well-designed heat sink.
  • Multi LED light head provides an attractive alternative to conventional cold light sources with fiber optics.
  • Integrated controller.
  • Mountable direct to the microscope objective.
  • Adapters for different objective diameters available, need to be ordered separately.
  • Wide range power supply.
  • International clip plug system.
Specifications

Specifications

Segmentable Brightfield LED Ring Light
CE
0.4 ft.
66 mm
50/60 Hz
50,000 Hours
12 VDC
High Power LEDs
Segmentable with eight segments
114 mm
Stereo Microscopy Illumination
Power supply
140 kLux (at WD : 65 mm)
Product Suggestions

Product Suggestions

Videos

Videos

  • How-to-choose-the-right-ring-light-video_ENG_ENGLISH subs
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      How-to-choose-the-right-ring-light-video_ENG_ENGLISH subs

    • Schott - Fiber Optic vs. Direct LED Illumination (EN)
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Schott - Fiber Optic vs. Direct LED Illumination (EN)

      • Schott - Contrasting using Segment Modes on a Ring Light (EN)
        Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Schott - Contrasting using Segment Modes on a Ring Light (EN)

        • Schott Lighting and Imaging EasyLED ringlight PLUS
          Video Player is loading.
          Current Time 0:00
          Duration 0:00
          Loaded: 0%
          Stream Type LIVE
          Remaining Time 0:00
           
          1x
          • Chapters
          • descriptions off, selected
          • captions off, selected

            Schott Lighting and Imaging EasyLED ringlight PLUS

          SDS
          Documents Certificates
          Special Offers

          Special Offers

          Product Content Correction

          Your input is important to us. Please complete this form to provide feedback related to the content on this product.

          Product Title
          SCHOTT AG Lighting and Imaging™ EasyLED Ring Light > EasyLED Ring Light; Type: Brightfield LED Ring Light, Segmentable

          By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

          Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.