Learn More
SCHOTT AG Lighting and Imaging™ EasyLED Ring Light
The EasyLED Ring Light is a professional incident illumination system for stereo microscopy and macroscopy. Highly homogeneous and shadow free illumination in a tough metal housing and well designed heat sink. The only Ring Light to offer a built-in controller.
605.00 € - 662.00 €
Specifications
Certifications/Compliance | CE |
---|---|
Diameter (English) | 0.4 ft. |
Diameter (Metric) | 114 mm |
Diameter (Metric) Inner | 66 mm |
For Use With (Application) | Stereo Microscopy Illumination |
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
11716988
|
SCHOTT AG Lighting and Imaging™
600200 |
Brightfield LED Ring Light |
605.00 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
11786998
|
SCHOTT AG Lighting and Imaging™
600300 |
Segmentable Brightfield LED Ring Light |
662.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
Professional incident illumination system for stereo microscopy and macroscopy. Highly homogeneous and shadow free illumination in a tough metal housing and well designed heat sink. The only ringlight to offer a build-in controller.
- Offers an extremely homogeneous and shadow-free illumination.
- Robust metal housing.
- Well-designed heat sink.
- Multi LED light head provides an attractive alternative to conventional cold light sources with fiber optics.
- Integrated controller.
- Mountable direct to the microscope objective.
- Adapters for different objective diameters available, need to be ordered separately.
- Wide range power supply.
- International clip plug system.
Specifications
CE | |
114 mm | |
Stereo Microscopy Illumination | |
Power supply | |
12 VDC |
0.4 ft. | |
66 mm | |
50/60 Hz | |
50,000 Hours |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.