missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ EasyLED Ring Light

The EasyLED Ring Light is a professional incident illumination system for stereo microscopy and macroscopy. Highly homogeneous and shadow free illumination in a tough metal housing and well designed heat sink. The only Ring Light to offer a built-in controller.

Brand:  SCHOTT AG Lighting and Imaging™ 600200

 View more versions of this product

Product Code. 11716988

  • 605.00 â‚¬ / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Professional incident illumination system for stereo microscopy and macroscopy. Highly homogeneous and shadow free illumination in a tough metal housing and well designed heat sink. The only ringlight to offer a build-in controller.

  • Offers an extremely homogeneous and shadow-free illumination.
  • Robust metal housing.
  • Well-designed heat sink.
  • Multi LED light head provides an attractive alternative to conventional cold light sources with fiber optics.
  • Integrated controller.
  • Mountable direct to the microscope objective.
  • Adapters for different objective diameters available, need to be ordered separately.
  • Wide range power supply.
  • International clip plug system.
Specifications

Specifications

Brightfield LED Ring Light
0.4 ft.
66 mm
50/60 Hz
50,000 Hours
90 Klx (at WD 75 mm)
55 to 135 mm
CE
114 mm
Stereo Microscopy Illumination
Power supply
High Power LEDs
12 VDC
Product Suggestions

Product Suggestions

Videos

Videos

  • How-to-choose-the-right-ring-light-video_ENG_ENGLISH subs
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      How-to-choose-the-right-ring-light-video_ENG_ENGLISH subs

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    SCHOTT AG Lighting and Imaging™ EasyLED Ring Light > EasyLED Ring Light; Type: Brightfield LED Ring Light

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.