missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 20 μL Pipette Tips for Rainin™ LTS Pipettors

These pipette tips have low mounting and ejection forces less than 3 kg.
Brand: Labcon™ 1011-260-000-9
40.84 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Autoclavable
- Made in USA
Specifications
20 μL | |
Non-sterile | |
Autoclavable | |
48.3 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Refill | |
1056 Tips/Refill, 10 Refills/Cs. | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Clear | |
1.9 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
Yes | |
Rainin LTS | |
Eclipse |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 14
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ Eclipse™ 20 μL Pipette Tips for Rainin™ LTS Pipettors > Format: Refill, Sterility: Non-sterile, Quantity: 1056 Tips/Refill, 10 Refills/Cs.
Spot an opportunity for improvement?Share a Content Correction