missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Eco Women's 100% Cotton Lab Coat, Regular Fit
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Ideal for day-to-day work and suitable for industrial laundering
- Patch pockets at the sides with a left breast pocket for convenient storage
- Regular fit with preformed seams
- Adjustable cuffs
- Concealed front panel
- Lapel collar

Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Small |
Gender | Women's |
Material | Cotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Stud-fastened |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | None |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 14
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Eco Women's 100% Cotton Lab Coat, Regular Fit >
Spot an opportunity for improvement?Share a Content Correction