Learn More
Hoefer Inc Editable Bottom 2D Coded Sterile Crytotube
Cryotubes with multiple volume size available are specifically designed to store biological specimen, compounds under low temperature from -196 to 120°C.
Brand: Hoefer Inc ST5-0100-1R
Description
- Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485.
- Laser-etched code on the tube bottom and side,easy to be read, scratch resistant.
- Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability.
- Super-toughened materials with standing temperatures from -196 to 120°C for various storage condition.
- RNase / DNase and pyrogen free, can be sterilized using gamma irradiation.
- Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles.
- Direct code-reading with the tubes on rack. The rack is SBS format.
- External thread tubes provide bigger working volume.
- Multi-color caps for choice, to facilitate research for different samples.
- Non-silicone seal with unique thread to prevent over-tightening,
Specifications
Red | |
8.7 mm | |
Red | |
1.0 mL | |
Polypropylene (Medical Grade) | |
Storing biological specimens | |
Yes | |
Yes | |
Sterile | |
96 Tubes/Rack, 10 Racks/Box | |
Yes | |
Certified Quality |
CE | |
CryoTube (Self-standing) | |
Autoclavable | |
Round (Self-standing) | |
External | |
Cylindrical | |
-196 to 120°C | |
Yes | |
Yes | |
Polypropylene | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.