Learn More
Merck Millicell-ERS2 Volt-Ohm Meter and accessories
Measures Trans Epithelial Electrical Resistance (TEER) of epithelial cells in culture
88.00 € - 5230.00 €
Specifications
Length (English) | 7.3 in. |
---|---|
Length (Metric) | 19 cm |
Height (English) | 2.3 in. |
Height (Metric) | 6 cm |
Hertz | 12.5 Hz |
Includes: Millicell-ERS2 comes with meter, battery, STX01 electrode, 1,000 Ω test electrode, battery charger. Specialized electrodes for Millicell-96 well plate are available (Cat. No. MERSSTX00).
Product Code | Brand | For Use With (Application) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Product Type | Price | Quantity & Availability | ||||
11740363
|
Merck
MERSSTX00 |
Millicell-96 well plate specialized electrodes for volt-ohmmeter readings | Specialized Electrode |
5230.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
11750363
|
Merck
MERSSTX03 |
To provide qualitative measurement of cell monolayer health and quantative measures of confluency | Adjustable Electrode |
1075.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
11760363
|
Merck
MERSSTX04 |
To provide qualitative measurement of cell monolayer health and quantative measures of confluency | Fixed Test Electrode |
88.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
11754654
|
Merck
MERS00002 |
To provides qualitative measurement of cell monolayer health and quantative measures of confluency | Millicell Ers 2V Ohm Meter | N/A | |||||
Description
Provides qualitative measurement of cell monolayer health and quantative measures of confluency. Designed exclusively for use with cells cultured in Millicell™ Culture Plate Inserts.
Utilizes AC current for membrane resistance measurements, producing a zero net charge on cells and eliminating adverse DC current effects on cell membranes. A silver/silver chloride (Ag/AgCI) pellet on each electrode tip measures voltage. Due to the small size of the electrodes, the user can easily measure transepithelial voltage and the resistance of cells grown on microporous membranes.
Warranty
Electrodes and batteries are warranted for 30 days only from the date on which the customer receives these items
Specifications
7.3 in. | |
2.3 in. | |
12.5 Hz | |
8 to 10 hr. | |
10° to 38°C | |
1.4 kg |
19 cm | |
6 cm | |
0 to 90% | |
50° to 100°F | |
3 lb. | |
11 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.