missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Insulated Hose

Material: EPDM Rubber

Brand:  Lauda™ LZS 021

Product Code. 10679682

  • 84.75 € / 1m

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For heat transfer of all liquids
Specifications

Specifications

-35°C to +90°C
EPDM Rubber
12 mm
Hose
35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lauda™ Insulated Hose > TemperatureRangeMetric:-35°C to 90 °

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.