missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Serological Pipettes

Eppendorf Serological Pipettes ensure top-tier sterility and safety for sensitive lab applications. They are sterile, free from pyrogens, DNase, RNase, human and bacterial DNA, and non-cytotoxic, ideal for cell culture and molecular biology tasks.
118.00 € - 288.00 €
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Graduated | Yes |
Type | Serological Pipet |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Color | PackagingType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | PackagingType | Price | Quantity & Availability | ||||
15240775
![]() |
Eppendorf™
0030127692 |
1 mL | Yellow |
164.00 €
Pack of 800 |
In Stock
Log in to see stock. |
|||||
15250775
![]() |
Eppendorf™
0030127706 |
2 mL | Green |
138.00 €
Pack of 600 |
In Stock
Log in to see stock. |
|||||
15260775
![]() |
Eppendorf™
0030127714 |
5 mL | Blue |
118.00 €
Pack of 400 |
In Stock
Log in to see stock. |
|||||
15270775
![]() |
Eppendorf™
0030127722 |
10 mL | Orange |
131.00 €
Pack of 400 |
In Stock
Log in to see stock. |
|||||
15280775
![]() |
Eppendorf™
0030127730 |
25 mL | Red |
128.51 €
Pack of 200 |
In Stock
Log in to see stock. |
|||||
15290775
![]() |
Eppendorf™
0030127749 |
50 mL | Violet |
288.00 €
Pack of 160 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
Description
- Clear and precise graduations for easy volume determination
- Color-coding for easy identification of pipet sizes
- Subunits with dispenser option to keep stored products safe
- Individually wrapped pipets for reliable sterility
- Ultra-pure virgin polystyrene meeting the requirement of USP VI
- Harmonized and well-fitting operation with Easypet 3, compatibility with all existing pipet helpers
- Sterility assurance level of 10-6
- Certified absence of detectable pyrogens, DNA, RNase and DNase
- Certified non-cytotoxic
Specifications
Polystyrene | |
Yes | |
Single-use |
Sterile | |
Serological Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Serological Pipettes