missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Serological Pipettes

Eppendorf Serological Pipettes ensure top-tier sterility and safety for sensitive lab applications. They are sterile, free from pyrogens, DNase, RNase, human and bacterial DNA, and non-cytotoxic, ideal for cell culture and molecular biology tasks.
Brand: Eppendorf™ 0030127706
126.99 EUR valid until 2025-12-31
Use promo code "24326" to get your promotional price.
This item is not returnable.
View return policy
Description
- Clear and precise graduations for easy volume determination
- Color-coding for easy identification of pipet sizes
- Subunits with dispenser option to keep stored products safe
- Individually wrapped pipets for reliable sterility
- Ultra-pure virgin polystyrene meeting the requirement of USP VI
- Harmonized and well-fitting operation with Easypet 3, compatibility with all existing pipet helpers
- Sterility assurance level of 10-6
- Certified absence of detectable pyrogens, DNA, RNase and DNase
- Certified non-cytotoxic

Specifications
±0.04 mL | |
Sterile | |
0.02 mL | |
600 Pk. (4 Bags of 150) | |
2 mL | |
Serological Pipet |
Polystyrene | |
Yes | |
10.9 in. | |
Green | |
277 mm | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Serological Pipettes > Volume: 2 mL, Color Code: Green, Packaging: 600 Pk. (4 x 150 Pk.), Packaging: Individually Blister-wrapped
Spot an opportunity for improvement?Share a Content Correction