missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Serological Pipettes
GREENER_CHOICE

Eppendorf Serological Pipettes ensure top-tier sterility and safety for sensitive lab applications. They are sterile, free from pyrogens, DNase, RNase, human and bacterial DNA, and non-cytotoxic, ideal for cell culture and molecular biology tasks.

Brand:  Eppendorf™ 0030127722

120.99 EUR valid until 2025-12-31
Use promo code "24326" to get your promotional price.


 View more versions of this product

Product Code. 15270775

  • 131.00 € / Pack of 400
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clear and precise graduations for easy volume determination
  • Color-coding for easy identification of pipet sizes
  • Subunits with dispenser option to keep stored products safe
  • Individually wrapped pipets for reliable sterility
  • Ultra-pure virgin polystyrene meeting the requirement of USP VI
  • Harmonized and well-fitting operation with Easypet 3, compatibility with all existing pipet helpers
  • Sterility assurance level of 10-6
  • Certified absence of detectable pyrogens, DNA, RNase and DNase
  • Certified non-cytotoxic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.2 mL
Sterile
0.1 mL
400 Pk. (4 Bags of 100)
10 mL
Serological Pipet
Polystyrene
Yes
13.3 in.
Orange
338 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Serological Pipettes > Volume: 10 mL, Color Code: Orange, Packaging: 400 Pk. (4 x 100 Pk.), Packaging: Individually Blister-wrapped

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.