missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tubes™ 5.0 mL
GREENER_CHOICE

Use these tubes, available with screw cap or snap cap, for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ are ideal for working with medium–sized sample volumes. Available in Amber for light-sensitive samples.

Brand:  Eppendorf™ 0030119401

46.19 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 15128344

  • 50.69 € / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

  • Conical bottom allows usage in existing adapters and racks.
  • Made from transparent polypropylene for easy visibility of pellets.
  • Manufactured without use of slip agents, plasticizers and biocides and do not interfere with products.
  • Sample evaporation during storage and incubation is minimized by precise lid sealing.
  • Accidental lid opening from -86°C to +80°C prevented by hinged lids.
  • Centrifugation stability of up to 25,000 x g prevents tube breakage.
  • Available in batch-certified Eppendorf, PCR clean, Sterile and Biopur™ purity grades.
  • Available in Protein LoBind and DNA/RNA LoBind material for maximum recovery of valuable samples.
  • For Cell culture, Isolation of plasmid DNA and total RNA, Liquid handling.

Grade:

  • Standard (Eppendorf) Quality = non-sterile
  • PCR Clean = non-sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free,
  • Sterile= sterile, Pyrogen-free (endotoxin-free)
  • Biopur = sterile, Human DNA-free, DNA-free (human + bacterial DNA), DNase-free, RNase-free, PCR inhibitor-free, ATP-free, Pyrogen-free (endotoxin-free)
  • PCR clean and sterile = sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free, Pyrogen-free (endotoxin-free)
  • Forensic DNA Grade = non-sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Colorless
Polypropylene
Bag
No
Autoclavable
0.169 oz.
Conical
Yes
25,000 x g
5 mL
200 Tubes (2 Bags × 100 Tubes)
Non-sterile
No
Cylindrical
Yes
Snap Cap
Microcentrifuge Tube, (Eppendorf Quality)
Eppendorf Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Tubes™ 5.0 mL > 5 mL Tubes; Closure Type: Snap Cap; Product Type: Microcentrifuge Tube, (Eppendorf Quality); Purity Grade: Eppendorf Quality; No. per Pack: 200 tubes (2 bags x 100 tubes); Color: Colorless; Sterility: Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.