missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
BIOPHARMAGREENER_CHOICE

Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.

Brand:  Eppendorf™ 0030075293

61.49 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 16442255

  • 67.45 â‚¬ / Pack of 120
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 35% lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf - epTIPS Racks
    Video Player is loading.
    Current Time 0:00
    Duration 1:52
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:52
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf - epTIPS Racks

  • Eppendorf - Consumables
    Video Player is loading.
    Current Time 0:00
    Duration 6:58
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 6:58
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf - Consumables

  • Eppendorf - System Eppendorf Research Plus epTIPS
    Video Player is loading.
    Current Time 0:00
    Duration 1:56
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:56
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf - System Eppendorf Research Plus epTIPS

SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberO219623H Certificate TypeCertificate of Analysis Date28/02/2025 Catalog Number0030075293
Lot NumberN218649R Certificate TypeCertificate of Analysis Date16/01/2025 Catalog Number0030075293
Lot NumberN217939Q Certificate TypeCertificate of Analysis Date16/01/2025 Catalog Number0030075293
Lot NumberN217843P Certificate TypeCertificate of Analysis Date16/01/2025 Catalog Number0030075293
Lot NumberN217273O Certificate TypeCertificate of Analysis Date06/11/2024 Catalog Number0030075293
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips > Clean Claims: Biopur™ - Sterile, Volume: 0.1 to 5 mL, Color Code: Violet, Packaging: 120 Tips (5 Racks x 24 Tips)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.