missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 200 Control S 2 UK Overhead Stirrer

Brand: IKA™ 0003992002
This item is not returnable.
View return policy
Description

Specifications
6 to 2000 rpm | |
TFT | |
130 w | |
91 mm | |
50/60 Hz | |
-10°C to +350°C | |
100,000 mPas |
100 L | |
230 V | |
297 mm | |
230V, 50/60Hz, 130w | |
EUROSTAR 200 Control | |
200 Ncm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
IKA - Overhead Stirrers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ EUROSTAR 200 Control S 2 UK Overhead Stirrer > Capacity: 100L
Spot an opportunity for improvement?Share a Content Correction