missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 60 Digital S 2 UK Overhead Stirrer
GREENER_CHOICE

Brand:  IKA™ 0004446002

1723.30 EUR valid until 2025-12-31
Use promo code "24303" to get your promotional price.


Product Code. 13561900

  • 1814.00 â‚¬ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 to 2000 rpm
7 Segment LED
176 w
86 mm
50/60 Hz
EUROSTAR 60 Digital
60 Ncm
40 L
230 V
248 mm
230V, 50/60Hz, 176w
Alu-Cast Coating/Thermoplastic Polymer
5°C to 40°C
50,000 mPas
Product Suggestions

Product Suggestions

Videos

Videos

  • IKA - Overhead Stirrers
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      IKA - Overhead Stirrers

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    IKA™ EUROSTAR 60 Digital S 2 UK Overhead Stirrer > Capacity: 40L

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.