missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ECFC7252201B pH/Temperature Combination Electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. 

Brand:  Thermo Scientific™ 01X099417

91.54 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 10284752

  • 121.61 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This general purpose, plastic-body, double junction gel-filled pH combination electrode is used for general measurements. ECFC7252201B is available with 1 m cable.

Features

  • Parameter: pH/temperature
  • Liquid Junction Type: Porous HDPE pin
  • Sealed
TRUSTED_SUSTAINABILITY
Specifications

Specifications

General purpose plastic-body pH electrode. Available with 1 m cable
Double
0 to 13
pH Electrode
Ag/AgCl
90 mm
12 mm
BNC
Plastic Body
0°C to 80°C
All pH meters with BNC input connector
0°C to 80°C
1 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Eutech™ ECFC7252201B pH/Temperature Combination Electrode >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.