Learn More
Memmert™ Excellent Series Water Baths
Protect laboratory and samples, even at high temperatures. Memmert™ Excellent Series Water Baths offer multiple temperature protection through corrosion-resistant stainless steel and precise electronics.
Brand: Memmert™ WNE7
Description
- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
- Shaking device option
Specifications
Fuzzy-supported PID-microprocessor controller | |
7 L | |
Digital LED | |
Stainless Steel | |
95°C | |
468 mm | |
356 mm | |
238 mm | |
240 mm | |
11 kg | |
1.2 kW |
w/out Circulation pump | |
CE, VDE, GS | |
For mining, food and beverage, temperature control | |
WNE 7 | |
±0.1°C | |
240 mm | |
210 mm | |
140 mm | |
14 kg | |
230 V | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.