Learn More
Micronova™ Extreme Temperature Polyimide Cleanroom Tape
Extreme temperature polyimide tape is suitable for high heat and sub zero applications (-100°F to 500°F). The pressure-sensitive silicone adhesive ensures a clean release from most substrates, even after extreme temperature exposure.
Brand: Micronova™ 825-34AM
47.74 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
The Micronova Extreme Temperature Polyimide Cleanroom Tape features transparent amber polyimide film with pressure-sensitive silicone adhesive. Designed with extreme temperature resistance, this tape is ideal for heat sealing, solder mask for circuit boards, flame resistant electrical insulation, lamination, cold storage, lyophilization and freeze drying.
- Transparent amber polyimide film with pressure-sensitive silicone adhesive
- Extreme temperature resistant properties: -100°F to 500°F (-70°C to 260°C)
- Suitable for high heat and sub zero applications
- Clean release from most substrates, even after extreme temperature exposure
- Ideal for flame resistant electrical insulation, solder mask for circuit boards, heat sealing, lamination, cold storage, lyophilization and freeze drying
- Resistant to most chemicals including hydrocarbons, alcohols, and halogenated solvents
- Wound on a plastic core
Specifications
Not Autoclavable | |
Silicone, Pressure-sensitive | |
Amber | |
Tape | |
Extreme Temperature Cleanroom Tape | |
Suitable for high heat and subzero applications and ensures a clean release on Ideal for flame resistant electrical insulation, solder mask for circuit boards, heat sealing, lamination and test applications, over-labeling, subzero storage, lyophilization and freeze drying | |
Yes | |
-100°F to +500°F | |
33 m x 19.05 mm (36 yd. x 0.75 in.) | |
33 m | |
19.05 mm | |
19.05 mm |
Certificate of Conformance, ISO 9001 Certified | |
Polymer | |
High Gloss | |
Polyimide | |
Non-sterile | |
MicronovaTM P52W Tape Dispenser | |
48/Cs. | |
-70°C to +260°C | |
36 yd. | |
0.75 in. | |
0.75 in. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
048353-000 | Certificate of Compliance | 17/03/2025 | 825-34AM |
044763-000 | Certificate of Compliance | 12/08/2024 | 825-34AM |
042410-000 | Certificate of Compliance | 14/02/2024 | 825-34AM |
041862-000 | Certificate of Compliance | 31/01/2024 | 825-34AM |
041057-000 | Certificate of Compliance | 27/11/2023 | 825-34AM |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.