missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ LED Ring Light for VisiLED Series

VisiLED Ring Lights are available in brightfield, darkfield and UV versions. All offer extremely homogeneous and shadow free illumination with a well designed heat sink enabling maximum brightness and a long lifetime.

Brand:  SCHOTT AG Lighting and Imaging™ 400150

 View more versions of this product

Product Code. 15713042

  • 908.00 â‚¬ / 1 unit
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Slim ergonomic design.
  • Homogenous illumination.
  • Specially selected LEDs.
  • Extra-fine dimming.
  • Five segment modes possible: full circle, semi-circle, quarter-circle, dual-segment and four-segment.
  • In combination with accessories such as diffusers, polarizer sets and adapter rings, different illumination modes are possible.
  • Maintenance-free with an lifetime of 50,000 hours for white LEDs.
  • Actively controlled LED temperature.
  • Darkfield Ringlight adaptable to various objective diameters and working distances.
  • Unique Slim Ring Light adjustable for various working distances and darkfield.
  • Segmented Ring Light consists of 4 UV and 4 white LED segments.
  • Dedicated versions compatible with objective revolvers.
  • UV Ring Light allows electronic switching between bright field and UV.
  • Diffuser and polarization filter set available, need to be ordered separately.
  • Mountable direct to the microscope objective.
  • Adapters for different objective diameters available, need to be ordered separately.
  • VisiLED Controller needs to be ordered separately.
Specifications

Specifications

Slim Ring Light
Slim Ring Light
82 mm
40 to 90 mm/20 to 40 mm with optic ring
VisiLED Controller MC750, MC1100 or MC1500
35.5 mm (37.5 mm with optic ring)
65 klx (WD 50 mm) or 45 klx (WD 25 mm)
VisiLED
3.2 in.
66 mm
Stereo Microscopy Illumination
1.4 in. (1.5 in. with optic ring)
Focus optic ring for two working distance ranges
40 to 90 mm (20 to 40 mm with focus ring)
Product Suggestions

Product Suggestions

Videos

Videos

  • Schott - Contrasting using Segment Modes on a Ring Light (EN)
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Schott - Contrasting using Segment Modes on a Ring Light (EN)

    • Schott Lighting and Imaging VisiLED slim ringlight
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Schott Lighting and Imaging VisiLED slim ringlight

      SDS
      Documents

      Documents

      Certificates
      Special Offers

      Special Offers

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      SCHOTT AG Lighting and Imaging™ LED Ring Light for VisiLED Series > VisiLED Ring Light; Type: Slim Ring Light; Lux: 65 klx (WD 50 mm) or 45 klx (WD 25 mm)

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.