Learn More
Falcon™ Round-Bottom Polystyrene Test Tubes

Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.
Brand: Falcon™ 352054
179.69 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polystyrene tubes are best suited for procedures requiring high optical clarity
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- Tube dimensions and volumes are approximate

Specifications
Natural | |
Clear | |
5 mL | |
Polystyrene | |
Dual position snap cap | |
Sterile | |
12 mm | |
Test Tube |
Polyethylene | |
1400 x G | |
75 mm | |
Single-use | |
Bag of 125, 1000/Cs. | |
No | |
Snap Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.