missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide

Fiber Optic Flexible Light Guide in a black metal-PVC jacketing.

Brand:  SCHOTT AG Lighting and Imaging™ 155204

 View more versions of this product

Product Code. 11810963

  • 348.00 â‚¬ / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

SCHOTT Flexible Light Guides are highly bendable. In contrast to goosenecks, they allow a higher flexibility and need to be held.

  • Light guide with eco-friendly Puravis fiber optics.
  • Available in different lengths and diameters.
  • Available with one, two or three branches.
  • High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
  • High flexibility for different lighting, as well as remote illumination.
Specifications

Specifications

Flexible Light Guide
Cold Light Source KL1600LED, KL2500LED or KL1500HAL
3.3 ft.
Eco-friendly Puravis Glass Optical Fibers
4.5 mm
Double Lightguide
1 m
Product Suggestions

Product Suggestions

Videos

Videos

  • Fiber-optic-light-guides-for-incident-illumination-video_ENG
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fiber-optic-light-guides-for-incident-illumination-video_ENG

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide > Fiber Optic Flexible Light Guide; Includes: Double Lightguide; Fiber Diameter: 4.5 mm; Length: 1 m

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.