missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flat Base Gamma Radiation Shields

Large fixed flat based safety shield product for protection from Gamma radiation shield.

Brand:  Fisherbrand™ CSR-S2G

Product Code. 12397177

  • 2765.00 € / Each
Estimated Shipment: 21-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flat based Gamma radiation safety product
  • Radiation shielding Cleaver Scientific for protection from Gamma radiation, shield, fixed 15 degree angle, flat base, dimensions 530h x 350w x 300d mm
  • Supplied in small, medium and large sizes and with a 15cm-deep curved base for use with safety trays, or a 30x30cm flat base for under-the-bench protection
  • Large Fixed 15° Angle – Flat Base 35 x 53cm, Base 35 x 30cm Gamma Radiation Safety Shield
  • A range of angles offers increased manoeuvrability, while clear optical acrylic aids visualisation
Specifications

Specifications

Gamma Shield
350 mm
530 mm
35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Flat Base Gamma Radiation Shields > Height: 530mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.