missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ F2 Fixed Volume Single-Channel Pipettes
Use these fixed volume single-channel pipettes for highly demanding applications where robustness and durability are essential.
Brand: Thermo Scientific™ 4652020
148.40 EUR valid until 2024-09-27
Use promo code "21650" to get your promotional price.
This item is not returnable.
View return policy
Description
Use Thermo Scientific™ Finnpipette™ F2 Fixed Volume Single-Channel Pipettes for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, these pipettes are built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable.
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.Finnpipette F2: Proven reliable for long-term intensive use
Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.
Fully Autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.
Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
CE marked
The Finnpipette F2 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.
5 Year Warranty
With convenient online registration, and may vary by country.
Specifications
Finntip 250, Filter 10, Flex 200, Flex Filter 30 | |
Autoclavable | |
1 | |
10 μL |
FinnpipetteTM F2 fixed volume | |
PVDF | |
Fixed Volume Pipette |