missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dust'It™ Blower
Powerful bulb duster forcibly blows away dust, lint and dirt with high-pressure, pinpoint jets of air.
Brand: Fisherbrand™ 90024-69
This item is not returnable.
View return policy
Description
- Varying the 'squeeze' provides controlled delivery
- One-way inlet valve at the top stops air/dust from being drawn through the tip
- Nonconductive plastic sleeve-tip prevents scratches and permits cleaning optical lenses, slides, circuit boards,and cuvets
- Ideal for delicate, difficult-to-clean and inaccessible equipment
- Environmentally friendly
Specifications
Dust It™ Blower | |
None | |
Aerosol | |
Unscented | |
5.7 x 12.7 cm | |
2 oz. |
None | |
No | |
None | |
Non-sterile | |
Powerful bulb duster forcibly blows away dust, lint and dirt with high pressure, pinpoint jets of air | |
56.7 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Dust'It™ Blower > 5.7 x 12.7cm
Spot an opportunity for improvement?Share a Content Correction