missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Includes: Backup battery and instructions
Description
Ideal for virtually all routine calculations performed in scientific labs, including square roots, percentages, and raising to powers
Performs more than 50 functions including science, math, common/hyperbolic trigonometric, logs/natural logs, powers, roots, reciprocals, factorials, percentages, hexadecimals, random number generation, and degree/decimal conversion.- Statistical features include standard deviation, mean, sum of squares, sum of data and much more
- Easy-to-use, raised keys and large, easy-to-read, 0.25 in.H (0.6cm), 10-digit, two-digit exponent LCD
- Three-key memory and “Forever Memory” store data when the unit is off
- Automatic power-down function conserves battery life
Order Info
Dimensions: 5L x 3W x 0.5 in.H (12.7 x 7.6 x 1.3cm). Net weight: 1.5 oz. (43g)
Specifications
Scientific Calculator (Pocket-sized) | |
Science, math, common/hyperbolic trigonometric, logs/natural logs, powers, roots, reciprocals, factorials, percentages, hexadecimals, random number generation and degree/decimal conversion | |
3-key | |
0.5 in. | |
5 in. | |
3 in. | |
1.5 oz. | |
Over 50 scientific functions |
Digital | |
Raised keys | |
5 .0 x 3.0 in. | |
1.3 cm | |
12.7 cm | |
7.6 cm | |
42.5 g | |
Backup battery and instructions |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Pocket-Sized Scientific Calculator > 12.7L x 7.6W x 1.3cm H; Weight: 43g
Spot an opportunity for improvement?Share a Content Correction