missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Compact Anemometer/Thermometer

Ease of operation in hoods or outdoors makes this Traceable™ Compact Anemometer/Thermometer an ideal instrument. One-hand operation anemometer displays air velocity and temperature simultaneously. Unit is engineered for years of reliable service even in severe lab, harsh plant, or outdoor environments.

Brand:  Fisherbrand™ 93676-40

Product Code. 11704206

  • 249.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ease of operation in hoods or outdoors makes this Traceable™ Compact Anemometer/Thermometer an ideal instrument. One-hand operation anemometer displays air velocity and temperature simultaneously. Unit is engineered for years of reliable service even in severe lab, harsh plant, or outdoor environments.

  • Extra-large LCD digits are 0.50 in. high and can be read from 10 ft.
  • Memory key allows unit to recall the highest and lowest readings achieved
  • HOLD key freezes display at the current reading; ideal for capturing a reading in a difficult location
  • AVERAGE key allows from 2 to 8 readings to be averaged automatically
  • Rugged case is constructed of chemical/shock resistant ABS plastic

Specifications

  • Anemometer accuracy: ±3% of full scale
  • Thermometer accuracy: ±1°C
  • Temperature range: -10.0 to 50.0°C (14.0 to 122°F)
  • Temperature resolution: 0.1° (for both C and F)
  • Display: 4-digit, 2-line
  • Size is 7.25 H x 3 L x 1.75 in. W (fan diameter 2.75 in.); Weight is 7.37 oz. (208.9 g)

Certifications

To assure accuracy, an individually serial-numbered Traceable Certificate is supplied to indicate traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Specifications

Anemometer/Thermometer
ABS Plastic
to +assure accuracy, an individually serial-numbered Traceable Certificate is supplied to +indicate traceability to +standards provided by NIST™
7.25 in.
50°F to 122°F
7.37 oz.
3 in.
±1%
Air
1.75 in.
7.6 cm
10°C to 50°C
208.9 g
9 V Alkaline Battery (400 hours of typical use), Carrying Case, and Instructions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Compact Anemometer/Thermometer > Anemometer/Thermometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.